Abbotsford
panpvt41

PANDUIT 3 inch x 5.75 inch Write-On Safety Tag - ftDanger - Do Not Operate ft

Price $17.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PVT-41

Description

Write-on safety tag, 3.00" W x 5.75" H, danger header, 'Do not operate' (legend), semi-rigid vinyl, red and black/white, 5 tags and ties/package.

Specifications

Brand Name Panduit Item Name Identification Tag
Type Identification Tag Height 5-3/4 in
Width 3 in Material Semi-Rigid Vinyl
Legend DO NOT OPERATE Color Red/Black/White
Mounting Type Free-Hanging Packaging Quantity 5/Pack
Application NA UPC 074983979417

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok