Abbotsford
taber033

ABB ER033 E-Z-Code® Stainless Steel Sleeve Marker, Legend: Y

Price $1.2110 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ER033

Description

E-Z-CODE® stainless steel sleeve markers - Letters, numbers and symbols create easy-to-use custom identi¿cations. Slip tags over carriers or strips (below) and attach to your cable or hose with a variety of Thomas Betts stainless steel cable ties.

Specifications

Brand Name ABB Sub Brand Ty-Rap®, EZ Code®
Item Name Wire Marker Sleeve Type Letter, Roller Shape, Plug-In
Legend Y Background Color Natural
Material 316 Stainless Steel Marker Height 0.445 in
Marker Width 3/8 in Temperature Rating -112 to 1000 °F
UPC 786210098562

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = (100) 2400 - UNIT - 2400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok