Abbotsford
taber036

ABB ER036 E-Z-Code® Stainless Steel Sleeve Marker, Blank

Price $1.2110 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ER036

Description

Identification tag, Stainless steel, Legend Blank ( ), E-Z-CodeĀ®, 2 mm length x 9.65 mm width, Legend height 5.5 mm, Standard package 100.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Identification Tag Type Cable Tie, Symbol
Height 0.445 in Width 3/8 in
Material 316 Stainless Steel Legend Blank
Color Gray UPC 786210098593

Packages

1 - UNIT - 1 15 - UNIT = 15 100 - UNIT = (100) 2070 - UNIT = 2070
This website uses cookies to ensure you get the best experience on our website. Read more
Ok