ABB ER037 E-Z-Code® Stainless Steel Sleeve Marker, I.D. Tag, Legend: 2
Description
Identification tag, Stainless steel, Legend 2, E-Z-CodeĀ®, 2 mm length x 9.65 mm width, Legend height 5.5 mm, Standard package 100.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Identification Tag | Type | Cable Tie, Number |
Height | 0.445 in | Width | 3/8 in |
Material | 316 Stainless Steel | Legend | 2 |
Color | Gray | UPC | 786210098609 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 9450 - UNIT = 9450 |