Abbotsford
taber044

ABB ER044 E-Z-Code® Stainless Steel I.D. Tag Carrier, 10-Character

Price $7.2795 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ER044

Description

Identification tag carrier, Stainless steel, E-Z-CodeĀ®, 10 Character, 130.56 mm length x 9.65 mm width, Standard package 100.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Identification Tag Type Cable Tie, Letter
Height 5.14 in Width 0.38 in
Material 316 Stainless Steel Color Gray
UPC 786210098715

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = (100) 1575 - UNIT = 1575
This website uses cookies to ensure you get the best experience on our website. Read more
Ok