bra91296

W H BRADY 6 inch x 1000 ft Identoline Underground Warning Tape, LEGEND: CAUTION: BURIED ELECTRIC LINE BELOW

In Stock
Price $82.56 / EA
Qty EA
Manufacturer:W H BRADY
Manufacturer #:91296

Description

Made of heavy-duty B-720 polyethylene material with overcoated graphics to protect the legend from acids, alkalis and other soil substances. Identoline® Underground Warning Tape is economical enough to use over entire length of the line when compared to the cost of line damage and is easily identified due to sharply printed legend on APWA color-coded background. Tape is 4.0 mils thick with a tough tensile strength of 1750 psi. Standard roll size is 6" W x 1,000 ft.

Specifications

Brand Name Brady Sub Brand Identoline®
Item Name Underground Warning Tape Type Underground Tape
Length 1,000 ft Width 6 in
Material B-720 Polyethylene Legend CAUTION BURIED ELECTRIC LINE BELOW
Legend Color Black Background Color Red
UPC 754473912963

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok