bra22945

W H BRADY 7 inch x 10 inch Brady Machine & Operational Sign

In Stock
Price $11.42 / EA
Qty EA
Manufacturer:W H BRADY
Manufacturer #:22945

Description

Machine and operational sign. Plastic. Black/red on white. DANGER-AUTOMATIC START EQUIPMENT.

Specifications

Brand Name Brady Item Name Sign
Type Sign Legend DANGER AUTOMATIC START EQUIPMENT
Legend Color Black/Red Background Color White
Material B-401 Polystyrene Height 7 in
Width 10 in Mounting Corner Holes
Shape Rectangular Language English
Thickness 0.059 in Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Application For Indoor/Outdoor use UPC 754473229450

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok