W H BRADY 7 inch x 10 inch Brady Machine & Operational Sign, Legend: THIS EQUIPMENT STARTS AUTOMATICALLY
Description
Machine and operational sign. Self sticking polyester. Black/red on white. DANGER-THIS EQUIPMENT STARTS AUTOMATICALLY. 7 inch height. 10 inch width.
Specifications
Brand Name | Brady | Item Name | Sign |
Type | Sign | Legend | DANGER THIS EQUIPMENT STARTS AUTOMATICALLY |
Legend Color | Black, Red | Background Color | White |
Material | Polyester | Height | 7 in |
Width | 10 in | Mounting | Self-Adhesive |
Shape | Rectangular | Language | English |
Thickness | 0.01 in | Standards | ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145 |
UPC | 754473881856 |
Packages
1 - UNIT - 1 |