Abbotsford
panpvs0204c171y

PANDUIT 4.5 inch x 2.25 inch Vinyl Adhesive Sign, Black/Yellow

Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:PVS0204C171Y

Description

Vinyl adhesive sign, 2.25" H x 4.5" W, caution header, 'Lock out for safety before you start' (legend), vinyl adhesive, black/yellow, 2 sign/card, 5 cards/package.

Specifications

Brand Name Panduit Item Name Sign
Type Safety Signs Legend LOCK OUT FOR SAFETY BEFORE YOU START IN
Legend Style CAUTION Legend Color Black/Yellow
Material Vinyl Height 57.15 mm
Width 114.3 mm UPC 074983438976

Packages

1 - UNIT - 1 5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok