W H BRADY 7 inch x 10 inch Brady Machine & Operational Sign
Description
Machine and operational sign. Plastic. Black/red on white. DANGER-AUTOMATIC START EQUIPMENT.
Specifications
Brand Name | Brady | Item Name | Sign |
Type | Sign | Legend | DANGER AUTOMATIC START EQUIPMENT |
Legend Color | Black/Red | Background Color | White |
Material | B-401 Polystyrene | Height | 7 in |
Width | 10 in | Mounting | Corner Holes |
Shape | Rectangular | Language | English |
Thickness | 0.059 in | Standards | ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145 |
Application | For Indoor/Outdoor use | UPC | 754473229450 |
Packages
1 - UNIT - 1 |