Abbotsford
kln69028

KLEIN TOOLS 69028 Replacement Thermocouple

Price $25.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69028

Description

Klein Tools offers the Thermocouple Replacement for use with a number of Klein multimeters and clamp meters. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.PRODUCT FEATURES:• Klein Tools offers the Thermocouple Replacement for use with a number of Klein multimeters and clamp meters• Temperature measurement range is 32 degrees to 482 degrees Farenheit (0-250 degrees Celsius)• For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations• The banana plug is suitable for models CL210 and CL310• K-Type Thermocouple

Specifications

Brand Name Klein Tools Item Name Thermocouple
Type Replacement, K Type Height 0.380 in
Width 1.100 in For Use With CL200, CL210, CL310, CL312, CL330, CL700, CL800 CL1300, CL2300 Clamp Meters, MM200, MM400, MM600, MM700, MM1000, MM1300, MM2000, MM2300, MM6000 Multimeters
Application Use In Basic And Controlled Electromagnetic Environments UPC 092644690280
This website uses cookies to ensure you get the best experience on our website. Read more
Ok