Abbotsford
idi44892

IDEAL INDUSTRIES 44-892 3-1/2" x 5" Warning Label, NEC Arc Flash, Adhesive (5/Pack)

Price $46.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:44-892

Description

NEC Arc Flash, Warning label with self sticking polyester material. 3-1/2 in x 5 in., Pack of 5.Flash Protection Labels and Signs can be used to warn qualified persons of potential electric arc flash hazards in areas that are likely to require examination, adjustment, servicing or maintenance while energized. All markings are located where they will be clearly visible. Labels are self-sticking and are ideal for switchboards, panel boards, industrial control panels and motor control centers. It meets NFPA standards.National Electric Code 110.16 Flash Protection: Switchboards, panel boards, industrial control panels and motor control centers, in other than dwelling occupancies, that are likely to require examination, adjustment, servicing or maintenance while energized, shall be field marked to warn qualified persons of potential electric arc flash hazards. The marking shall be located so as to be clearly visible to qualified persons before examination, adjustment, servicing or maintenance of the equipment.

Specifications

Brand Name Ideal Sub Brand Ideal
Item Name Warning Label Type NEC Arc Flash Protection, Self-Sticking
Legend Warning Legend Color Black
Background Color Yellow/White Material Polyester
Width 3-1/2 in Includes Alert/Information Symbol, Alert/Information Text
Standards National Electric Code 110.16 UPC 783250547326

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok