Abbotsford
idi44896

IDEAL INDUSTRIES 44-896 7" x 10" Warning Label, NEC Arc Flash Adhesive

Price $119.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:44-896

Description

Ideal 44-896 Self-sticking Nec Arc Flash Protection Label, Polyester, 10 In Length, 7 In Width, Black Legend Color, Warning Legend, Yellow/white Background, Package: 1/bag, National Electric Code 110.16

Specifications

Brand Name Ideal Sub Brand Ideal
Item Name Warning Label Type NEC Arc Flash Protection, Self-Sticking
Legend Warning Legend Color Black
Background Color White/Yellow Material Polyester
Width 7 in Standards Buy American Compliant, National Electric Code 110.16
Application For Switchboards, Panel Boards, Industrial Control Panels and Motor Control Centers UPC 783250547364

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok