Abbotsford
idi42101

IDEAL INDUSTRIES 42-101 3" x 1000' Non-Detect Underground "Caution Electric Line Buried", Red

Price $64.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:42-101

Description

Non-Detectable Underground Tape with CAUTION BURIED ELECTRIC LINE BELOW legend. For protection, location and identification of underground utility installations. Formulated to resist degradation from acid and alkali found in soils. Lead-free pigments and organic lead-free ink. For protection, location and identification of underground utility installations. Formulated to resist degradation from acid and alkali found in soils. Lead-free pigments and organic lead-free ink.

Specifications

Brand Name Ideal Item Name Underground Tape
Type Non-Detectable Length 1000 ft
Width 3 in Material LDPE
Color Red Thickness 4 mil
Legend CAUTION BURIED ELECTRIC LINE BELOW Application For Protection, Location and Identification of Underground Utility Installations
UPC 783250421015

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok