Abbotsford
tabna0365

ABB 27 ft E-Z-Code 2-Sided Foam Mounting Tape

Price $47.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NA-0365

Description

E-Z-CODEĀ® Colour-coded vinyl I.D. tape. 2-sided foam mounting tape. Effectively warns or identifies equipment, traffic and housekeeping items.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Mounting Tape with Stripe Type Two-Sided
Length 9 yd Material Foam
Legend No Legend Standards RoHS Compliant
UPC 786210897110

Packages

1 - UNIT - 1 20 - UNIT = 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok