Abbotsford
ericattbcm

ERICO 5/8 inch CADDY CAT CM Protection Tube

Price $7.7544 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 30
Manufacturer:ERICO
Manufacturer #:CATTBCM

Description

KEY FEATURES AND BENEFITS:• Protects high performance data cables from coming in contact with threaded rod• Minimizes the risk of cutting or abrading cable sheaths while pulling cable

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cable Protection Tube Type CADDY® CAT CM Protection Tube
Dimensions 5/8 in dia x 4 in L Material Steel
Finish Electro-Galvanized Weight 0.05 kg
Standards None Application For Protecting High Performance Data Cables From Coming in Contact with Threaded Rod and Minimizes The Risk of Cutting or Abrading Cable Sheaths While Pulling Cable
UPC 782856464976

Packages

30 - UNIT - (30)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok