intag2401c3

INTERMATIC AG2401C3 120/240V 50kA 1Phase Nema 4x Intermatic Secondary Arrester Surge Protector, Black

Availablefor Backorder
Price $114.70 / EA
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:AG2401C3

Description

AG Series surge protective device (SPD) is designed for a variety of Type 1 and Type 2 applications. UV resistant polycarbonate housing with 1/2 inch nominal nipple. 18 inch leads. Type 4 outdoor rainproof enclosure. Green LED indicates surge protective status. SPD Type 1 and/or Type 2 applications.

Specifications

Brand Name Intermatic Item Name Surge Protective Device
Type Type 1/Type 2 Voltage Rating 120/240 VAC Nominal, 150 V (L-N/G), 300 V (L-L) Continuous
Indicator Type Green LED Series/Model AG
Nominal Discharge Current 20 kA Connection 18 in Lead, 1/2 in
Operating Temperature 140 degrees F Standards CSA - UL 1449 3rd Edition
Application Outdoor - Irrigation Equipment, Farm Equipment, Pumps, Lighting Fixtures, Traffic Signaling Devices, HVACR Controls, Motors UPC 078275124431

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok