Abbotsford
intig2tm

INTERMATIC IG2TM 4-Wire 350VDC IG2TM Surge Protective Device

Inventory
Unavailable for order
Manufacturer:INTERMATIC
Manufacturer #:IG2TM

Description

Telephone line protector in a NEMA 1 (indoor) enclosure is used for two independent lines. The unit has balanced protection between tip, ring and ground for each line. Terminal block type connectors allow installation without special tools.

Specifications

Brand Name Intermatic Item Name Telephone Protection Module
Type 2-Line Voltage Rating 350 VDC
Mounting Surface Standards cCSAus Certified, cULus Listed, UL497A Listed
Application For Indoor use UPC 078275097438

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok