Abbotsford
dctdcc940a

RVE DCC-9-40A EV Energy Management System Splitter Box 120/240-208V, 40A Breaker included, Max 125A

Price $1,295.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RVE
Manufacturer #:DCC-9-40A
Documents Documents

Description

EV Charging solution for home. Energy Management System specially designed to allow the connection of an EV Charger, in a house or dwelling, to an electrical panel that is at full capacity and would otherwise need to have an expensive service upgrade.

Specifications

Brand Name RVE Sub Brand DCC
Item Name Charge Controller Type Demand
Input Voltage 120/240 - 208 VAC Input Current 40 A
Load Current 125 A Dimensions 12 in W x 7-1/2 in D x 12 in H
Mounting Wall/Ceiling Operating Temperature 32 - 113 °F
Environmental Conditions -4 to 158 °F Storage For Use With Electric Vehicle
Includes Splitter Box, EV Charger Breaker and Pre-Wired Current Transformers (CT) Standards cULus Listed, CSA Certified
UPC 628451514015

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok