Abbotsford
dctdcc9box6

RVE DCC-9-BOX6 EV Energy Management System Splitter Box 120/240-208V, Max 125A, compatible with all DCC-9-PCB

Price $4,008.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RVE
Manufacturer #:DCC-9-BOX6
Documents Documents

Description

DCC-9-BOX6 is a stack of 6 splitter boxes specifically designed to make a building’s electrical infrastructures fully ready for electric vehicles at the lowest possible price. - Simplifies large-scale installations;- Allows to save space and organize cable installation;- Allows for a more ergonomic installation for the installer and minimizes the footprint.It allows the connection of the main power supply and the power supply of the EV charger while reducing the initial cost of installation.Each DCC-BOX model can be supplemented to allow connection of an EV charger by adding the DCC-9-PCB-XXA electronic infrastructure.

Specifications

Brand Name DCC Tech Sub Brand DCC
Item Name Splitter Box Voltage Rating 240/208 VAC
Amperage Rating 125 A Dimensions 14 in W x 9 in D x 78 in H
For Use With DCC-9-PCB-30A, DCC-9-PCB-40A, DCC-9-PCB-50A, DCC-9-PCB-60A Electric Vehicles UPC 628451514312

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok