dctdcc1040a3r

DCC-10-40A-3R Charge Controller Demand, 1-Phase 208 - 240 VAC, 40 A Input 200 A Load

In Stock
Price $1,410.06 / EA
Qty EA
Manufacturer:RECHARGE VEHICULE ELECTRIQUE
Manufacturer #:dcc-10-40a-3r

Description

DCC-10-40A-3R is an EV Energy Management System specifically designed to allow the connection of an charging unit to a panel that is at full capacity and would otherwise need an upgrade. Requires one double pole breaker slot available in the panel, contrary to DCC-9. This unit was designed for an exterior installation. Real-time reading of the total power consumption of the electrical panel. Detects when the total power consumption exceeds 80% of a main circuit breaker capacity and temporarily de-energizes the charger. Automatically re-energizes the charger when the total power consumption of the main circuit breaker capacity is less than 80% for more than 15 minutes. features are Does not affect the load calculation of a panel. Can be mounted on the wall or ceiling. Avoids the need of a panel upgrade.

Specifications

Brand Name DCC Tech Item Name Charge Controller
Type Demand, 1-Phase Input Voltage 208 - 240 VAC
Input Current 40 A Load Current 200 A
Dimensions 13 in W x 8 in D x 14 in H Enclosure NEMA 3R
Mounting Wall/Ceiling Operating Temperature -22 to 113 °F
For Use With Electric Vehicle Includes EV Charger Breaker and Split Core Current Transformers (CT)
Standards cULus Listed, CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok