Abbotsford
dctdcc1050a

RVE DCC-10-50A EV Energy Management System 240/208V, 50A breaker included, Max 200A

Price $1,145.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RVE
Manufacturer #:DCC-10-50A
Documents Documents

Description

The DCC Home manufactured by Thermolec is anEnergy Management System specially designed toallow the connection of an EV Charger, in a houseor dwelling, to an electrical panel that is at fullcapacity and would otherwise need to have anexpensive service upgrade.

Specifications

Brand Name RVE Sub Brand DCC
Item Name Charge Controller Type Demand
Input Voltage 240/208 VAC Input Current 50 A
Load Current 200 A Dimensions 11 in W x 4-1/2 in D x 11 in H
Mounting Wall/Ceiling Operating Temperature 32 - 113 °F
Environmental Conditions -4 to 158 °F Storage For Use With Electric Vehicle
Includes EV Charger Breaker and Split Core Current Transformers (CT) Standards cULus Listed, CSA Certified, CAN C22.2 14-13, UL 508
UPC 628451514169

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok