dctdcc940a

DCC-9-40A Charge Controller Demand 120/240 - 208 VAC, 40 A Input 125 A Load

In Stock
Price $1,410.06 / EA
Qty EA
Manufacturer:RECHARGE VEHICULE ELECTRIQUE
Manufacturer #:dcc-9-40a

Description

EV Charging solution for home. Energy Management System specially designed to allow the connection of an EV Charger, in a house or dwelling, to an electrical panel that is at full capacity and would otherwise need to have an expensive service upgrade.

Specifications

Brand Name DCC Tech Item Name Charge Controller
Type Demand Input Voltage 120/240 - 208 VAC
Input Current 40 A Load Current 125 A
Dimensions 12 in W x 7-1/2 in D x 12 in H Mounting Wall/Ceiling
Operating Temperature 32 - 113 °F Environmental Conditions -4 to 158 °F Storage
For Use With Electric Vehicle Includes Splitter Box, EV Charger Breaker and Pre-Wired Current Transformers (CT)
Standards cULus Listed, CSA Certified

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok