dctdcc940a3r

DCC-9-40A-3R Charge Controller Demand, 1-Phase 208 - 240 VAC, 40 A Input 125 A Load

In Stock
Price $1,495.00 / EA
Qty EA
Manufacturer:RECHARGE VEHICULE ELECTRIQUE
Manufacturer #:dcc-9-40a-3r

Description

DCC-9-40A-3R is an EV Energy Management System, specifically designed to allow the connection of a charger to the main feeder of a panel without affecting the load calculation. This unit is designed for an exterior installation. Real-time reading of the total power consumption of a panel with pre-wired current transformers (CT). Detects when the total power consumption exceeds 80% of a main circuit breaker capacity and temporarily de-energizes the charger. Automatically re-energizes the charger when the total power consumption of the main circuit breaker capacity is less than 80% for more than 15 minutes. Features are ideal for when no additional breaker slots are available in a panel. Does not affect the load calculation of a panel. Automatic utility billing of electricity consumer (particularly important for condo installations). Can be mounted on the wall or ceiling.

Specifications

Brand Name DCC Tech Item Name Charge Controller
Type Demand, 1-Phase Input Voltage 208 - 240 VAC
Input Current 40 A Load Current 125 A
Dimensions 13 in W x 8 in D x 14 in H Enclosure NEMA 3R
Mounting Wall/Ceiling Operating Temperature -22 to 113 °F
For Use With Electric Vehicle Includes Splitter Box, EV Charger Breaker and (2) Pre-Wired Current Transformers
Standards cULus Listed, CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok