Abbotsford
dctdcc9pcb30a

RVE DCC-9-PCB-30A EV Energy Management System PCB Electronic Components for DCC-9-BOX, 30A Breaker included

Price $1,025.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RVE
Manufacturer #:DCC-9-PCB-30A

Description

DCC-9-PCB is the electronic infrastructure that fits inside the DCC-9-BOX and allows the connection of an EV charger to the main feeder of a panel without affecting the load calculation.Once connected inside the DCC-9-BOX, it works as a DCC-9-30A:DCC does a real-time reading of the total power consumption of a home or condo electrical panel;- It detects when the total power consumption of the main circuit breaker exceeds 80% and temporarily de-energizes the charger.- When DCC detects that the total power consumption of the electrical panel is less than 80% for more than 15 minutes it automatically re-energizes the charger.DCC will only allow power to be delivered to the EV charger if the total demand of the panel is below its full capacity. Gen-3 of the DCC-9 has the ability to receive and transmit load shedding instructions from an external energy management system via a dry contact input and output.

Specifications

Brand Name RVE Sub Brand DCC
Item Name Charge Controller Type Demand, 1-Phase
Input Voltage 240/208 VAC Input Current 30 A
Load Current 125 A Dimensions 12 in W x 7-1/2 in D x 12 in H
Mounting Wall/Ceiling Operating Temperature -22 to 113 °F
For Use With Electric Vehicle Includes EV Charger Breaker and (2) Split Core Current Transformer, Splitter Box, (2) Power Cable
Standards cULus Listed, CSA Certified UPC 628451514107

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok