dctdcc9pcb60a

CHARGE CONTROLLER EV 60APCB ELECTRONIC 125A DCC9

Availablefor Backorder
Price $925.00 $1,106.30 / EA
Qty EA
Manufacturer:RECHARGE VEHICULE ELECTRIQUE
Manufacturer #:DCC-9-PCB-60A

Description

DCC-9-PCB-60A is the electronic infrastructure that fits inside the DCC-9-BOX and allows the connection of an EV charger to the main feeder of a panel without affecting the load calculation. Real-time readings of the total power consumption of a unit's panel. Detects when total power consumption exceeds 80% of main circuit breaker capacity and temporarily de-energizes the EV charger. Automatically re-energize the EV charger when the total power consumption is less than 80% of main circuit breaker capacity for more than 15 minutes. Components needed to connect and power an EV charger.

Specifications

Brand Name DCC Tech Item Name Charge Controller
Type Demand, 1-Phase Input Voltage 240/208 VAC
Input Current 60 A Load Current 125 A
Dimensions 12 in W x 7-1/2 in D x 12 in H Mounting Wall/Ceiling
Operating Temperature -22 to 113 °F For Use With Electric Vehicle
Includes EV Charger Breaker and (2) Split Core Current Transformer, Splitter Box, (2) Power Cable Standards cULus Listed, CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok