Abbotsford
cwdtr7735v

COOPER INDUSTRIES TR7735V 15Amp 120/277V 2-Pole/3-Wire NEMA 5-15R LED Dimmable Nightlight with Receptacle, Ivory

Price $35.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR7735V

Description

DESIGN FEATURES:- Nightlights are dimmable to desired light level- Nightlight is controlled by a photo sensor that turns ON in the dark, OFF in the light- Tamper resistant shutters provide compliance with 2014 NECĀ® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units mustbe tamper resistant

Specifications

Brand Name Cooper Industries Sub Brand Patrol Wallbox
Item Name Combination Nightlight with Receptacle Type Decorator, Tamper-Resistant
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 14-12 AWG Dimensions 2 in L x 2 in W x 4-1/4 in H
Series/Model TR7735 Outlet Type Duplex
Number of Poles 2 Number of Wires 3
Cable Entry Back and Side Terminal Connection Screw
Material Thermoplastic Color/Finish Ivory
Mounting Type Flush Temperature Rating -20 to 60 °C
Standards cULus Listed to UL1472 in File Number E47967

Packages

1 - UNIT - 1 6 - UNIT - 6 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok