Abbotsford
pastm8hwlicc

PASS & SEYMOUR TM8HWLICC 15A 125V TradeMaster® Combination Decorator Hallway Light & Single Receptacle, Ivory

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM8HWLICC

Description

TradeMaster decorator night light and single receptacle. Impact-resistant face and back body. GE Lexan high impact-resistant lens. External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG. Ground screw position under the end of the strap minimizes the risk of contact. Energy-efficient LED has average 20-year life expectancy: eliminates bulb replacement. Sensor automatically turns light ON in the dark. Increased light output for better illumination. Light sensor for enhanced sensitivity.

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Combination Hallway Light and Single Receptacle Type Decorator
Voltage Rating 120/125 VAC Amperage Rating 15 A
NEMA Configuration NEMA 5-15R Conductor Size 14-12 AWG
Dimensions 1.29 in W x 1.59 in D x 3.281 in H Outlet Type Combination
Number of Outlets 1 Number of Poles 2
Number of Wires 3 Terminal Connection Back and Side Wired
Material Thermoplastic Color/Finish Ivory
Mounting Type Flush Standards UL Listed in File Number UL498, cULus Listed, RoHS Compliant
UPC 785007009897

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok