Abbotsford
pastm8hwllacc

PASS & SEYMOUR TM8HWLLACC 15Amp 120V TradeMaster® Decorator Hallway Light & Single Receptacle, Light Almond

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM8HWLLACC

Description

Decorator full hallway light and single receptacle features impact-resistant face and back body, GE Lexan high impact-resistant lens. External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG. Energy-efficient LED has average 20-year life expectancy, eliminates bulb replacement. Light sensor for enhanced sensitivity.

Specifications

Brand Name Pass & Seymour Sub Brand Trademaster
Item Name Combination Hallway Light and Single Receptacle Type Decorator
Voltage Rating 120/125 VAC Amperage Rating 15 A
Conductor Size 14-12 AWG Dimensions 1.29 in W x 3.281 in H
Material Lexan Lens Color/Finish Light Almond
Mounting Type Recessed/Flush Standards cUL, UL Listed
UPC 785007009873

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok