Abbotsford
acd1adpp1dr45

AC DANDY 1ADPP1DR45 1A-DPP Series Deluxe Vehicle Power Pedestal wth DR45-1 Handy Hood

Price $321.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:1A-DPP-1-DR45-GFCI

Description

PRODUCT FEATURES:- EEMAC 3R enclosure- Specifically designed for superior appearance. Durable, long lasting, corrosion resistant, galvanized metal construction prevents rusting and assures long lasting quality finish- Base is constructed with galvanized steel with breakaway capabilities- Mounting bolts are turned in to prevent personal injury (no outward base flange, no visible base plate = no rust)- 24"H x 7"W x 6"D pedestal body and front access cover- Safety soft, machine formed corners on hood with smooth edges for ultimate safety and soft European appearance- Cross-brake style roof- ASA 61 grey powder coat finish- Leviton #5320 duplex receptacle c/w weatherproof cover- Devices and covers supplied loose for field installation- CSA certified pedestal- 3/8" Mounting fasteners not included - suggested is Hilti style

Specifications

Brand Name A.C. Dandy Products Item Name Vehicle Power Pedestal
Type Deluxe Enclosure Type NEMA 3R
Receptacle Type 5-20R Duplex Width 7 in
Depth 6 in Height 24 in
Material Galvanized Metal Includes Handy Hood Complete, Weatherproof Cover
Standards CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok