Abbotsford
cwdtr7735w

COOPER INDUSTRIES TR7735W-BOX 15Amp 120/277V 2-Pole/3-Wire NEMA 5-15R LED Dimmable Nightlight with Receptacle, White

Price $35.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR7735W-BOX

Description

DESIGN FEATURES:- Nightlights are dimmable to desired light level- Nightlight is controlled by a photo sensor that turns ON in the dark, OFF in the light- Tamper resistant shutters provide compliance with 2014 NECĀ® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units mustbe tamper resistant

Specifications

Brand Name Cooper Industries Item Name Combination Nightlight with Receptacle
Type Tamper-Resistant, Decorator Grade Commercial
Voltage Rating 125 VAC Amperage Rating 15 A
Wattage 1 W Number of Poles 2
Number of Wires 3 NEMA Configuration NEMA 5-15R
Connection Type Back and Side Wired Conductor Size 14-12 AWG
Material Thermoplastic Color White
Terminal Connection Screw Terminal Dielectric Strength 2000 V
Grounding Yes Contact Material Brass
Dimensions 1.3 in W x 1.08 in D x 4.19 in H Mounting Type Flush
Temperature Rating -20 to 60 °C Environmental Conditions UL 94-V2 Flammability
Standards UL 1472, E47967 Listed Application For Residential Use
UPC 032664727689

Packages

1 - UNIT - 1 6 - UNIT - 6 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok