Abbotsford
acd1adpp2dr45

AC DANDY 1ADPP2DR45 2-Gang Deluxe Vehicle Power Pedestal with Metal Hood, Gray

Inventory
Unavailable for order
Manufacturer:AC DANDY
Manufacturer #:1ADPP2DR45

Description

PRODUCT FEATURES:- EEMAC 3R enclosure - Specifically designed for superior appearance. Durable, long lasting, corrosion resistant, galvanized metal construction prevents rusting and assures long lasting quality finish - Base is constructed with galvanized steel with breakaway capabilities - Mounting bolts are turned in to prevent personal injury (no outward base flange, no visible base plate = no rust) - 24"H x 7"W x 6"D pedestal body and front access cover - Safety soft, machine formed corners on hood with smooth edges for ultimate safety and soft European appearance - Cross-brake style roof - ASA 61 grey powder coat finish - Leviton #5320 duplex receptacle complete with weatherproof cover - Devices and covers supplied loose for field installation - CSA certified pedestal - 3/8" Mounting fasteners not included - suggested is Hilti style

Specifications

Brand Name A.C. Dandy Products Item Name Car Post Receptacle
Type 2-Gang Material Metal Hood
Application For New CEC Rules

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok