Abbotsford
nrl963

PAULUHN NRL96-3 20Amp 125V (5-20R) Eaton ProConnect 96/wd Watertight Receptacle for FS Box Mounting, Type 4

Price $86.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PAULUHN
Manufacturer #:NRL96-3

Description

Eaton Crouse-Hinds series Pauluhn NRL 96 receptacle, 20A, Die cast aluminum, 5-20R, Single-gang, 125 Vac

Specifications

Brand Name Crouse-Hinds Sub Brand Pauluhn™
Item Name Receptacle Type Plug and Receptacle
Voltage Rating 125 V Amperage Rating 20 A
Material Die Cast Aluminum, Stainless Steel Color Ivory
Standards UL 498, UL 514, UL 1682 Application Watertight Areas, Drilling Sites, Gravel Pits and Open Pit Mining Applications
UPC 662276498396

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok