Abbotsford
pastp826bk

PASS & SEYMOUR TP826BK 2-Gang Trademaster Combination Openings - 1 Duplex Receptacle & 1 Decorator, Black

Price $15.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP826BK

Description

2-Gang Trademaster Combination Openings - 1 Duplex Receptacle & 1 Decorator.FEATURES & BENEFITS:- RoHS Compliant- Molded of rugged, practically indestructible self-extinguishing nylon.- Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.- cULus: Yes- Unbreakable

Specifications

Brand Name Pass & Seymour Sub Brand Trademaster
Item Name Wall Plate Type 2-Gang 1-Decorator 1-Duplex
Dimensions 5 x 0.3 in Material Thermoplastic
Color/Finish Black Mounting Type Wall
Standards UL 514 Application For Commercial, Residential
UPC 785007275988

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 4800 - SKID - 4800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok