Abbotsford
pas690i

PASS & SEYMOUR 690I 15Amp 120/277V 1-Pole Non-Grounding Combination Double Switch, Ivory

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:690I

Description

Single Pole, Double Switch, 15 amps, 120/277 volts. FEATURES AND BENEFITS:• RoHS Compliant• Easily accessible break-off separate or common feed.• Long-life red neon lamp in pilot light rated 1/25 Watt, 125V.• Side wire #12 and #14 AWG.• Two devices fit into the space of one.• Grounding combination devices meet NEC Requirements.• Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Type Combination, Double Voltage Rating 120/277 V
Amperage Rating 15 A Number of Poles 1
Number of Wires 3 Material Thermoplastic
NEMA Rating 5-15R Standards UL 498
Application Residential/Commercial UPC 785007690057

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok