Abbotsford
pas692la

PASS & SEYMOUR 692LA 15Amp 120/125V Non-Grounding Single-Pole Combination Switch & Pilot Light, Light Almond

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:692LA

Description

15Amp 120/125V Non-Grounding Single-Pole Combination Switch & Pilot Light, Light Almond. FEATURES AND BENEFITS:• Easily accessible break-off separate or common feed.• Long-life red neon lamp in pilot light rated 1/25 Watt, 125V.• Side wire #12 and #14 AWG.• Two devices fit into the space of one.• Grounding combination devices meet NEC Requirements.• Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Combination Toggle Device with Pilot Light Type Non-Grounding
Voltage Rating 120/125 VAC Amperage Rating 15 A
Dimensions 1.32 in L x 0.94 in W x 4.06 in H Number of Poles 1
Switch Type Toggle Terminal Connection Side Wire
Mounting Type Wall Temperature Rating -30 to 60 °C
Standards UL 20 Application Residential, Commercial
UPC 785007690163

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok