Abbotsford
pasntl873wcc6

PASS & SEYMOUR NTL873WCC6 15Amp 120V Single Pole/3-Way radiant® Switch with LED Night Light, White

Price $42.68 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:NTL873WCC6
Documents Documents

Description

Install extra nighttime convenience, control and child safety with P&S night light devices. They replace any existing single-pole or 3-way switch devices and offer a hidden sensor that automatically controls the night light, plus five adjustable light levels. Features & Benefits: • Adjustable light settings OFF, Ultra Low, Low, Medium and High • Sensor automatically controls Night Light based on ambient light • Soft Glow energy efficient LED lights are cool to the touch • Single Pole/3-Way Switch

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Night Light and Switch Type Nightlight
Voltage Rating 120 V Amperage Rating 15 A
Dimensions 1.6 in W x 1-1/2 in D x 2-3/4 in H Number of Poles 1
Switch Type Rocker Color/Finish White
Mounting Type Box Temperature Rating -40 to 115 °C
Standards cULus, UL Listed, Flammability Rated UL94 V2 Application For Residential Applications
UPC 785007032314

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok