Abbotsford
pastm833lacc

PASS & SEYMOUR TM833LACC 15A 120V 3-Way TradeMaster Decorator Combination Switch, Light Almond

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM833LACC

Description

Switch combination TradeMaster® Decorator features full wraparound metal strap with lock-in tabs. Ground screw position under the end of the strap minimizes the risk of contact. Patented split circuit tab, easily accessible and can be reinstalled without a tool. Unique Up/Down switches match the look and feel of standard Decorator switches.

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Decora Combination Switch Type Halogen-Free, 3-Way
Voltage Rating 120/125 V Amperage Rating 15 A
Number of Poles 2 Switch Type (1) Rocker/Button
Material Thermoplastic Color/Finish Light Almond
Mounting Type Screw/Flush Standards UL, cULus Listed
UPC 785007009279

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok