Abbotsford
scevsdr202

IPEX 077752 Ipex Scepter® Combination Switch & Duplex Receptacle

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:077752

Description

Combination switch and duplex receptacle cover, PVC, double gang, weather proof.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Combination Switch and Duplex Receptacle Type Rectangular
Material PVC Color/Finish Gray
Mounting Type Screw Standards UL Listed
Application Suitable for Exposed, Concrete Encased and Direct Burial Applications UPC 622454777521

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok