Abbotsford
pas691i

PASS & SEYMOUR 691I 15Amp 120/125V NEMA 5-15R 1-Pole Combination Switch & Single Receptacle, Ivory

Price $21.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:691I
Documents Documents

Description

Legrand's standard Pass & Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes.FEATURES AND BENEFITS:• Easily accessible break-off separate or common feed.• Long-life red neon lamp in pilot light rated 1/25 Watt, 125V.• Side wire #12 and #14 AWG.• Two devices fit into the space of one.• Grounding combination devices meet NEC Requirements.• Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Power Outlet Type Combination Switch
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 1 Number of Wires 3
Material Thermoplastic Color/Finish Ivory, Matte
NEMA Rating 5-15R Mounting Type Wall
Standards UL 498 Application Commercial and Residential Applications
UPC 785007691016

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok