Abbotsford
paswwp30ccv2

PASS & SEYMOUR WWP30CCV2 Smart Outdoor Switch with GFCI - Wi-Fi, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:WWP30CCV2
Documents Documents

Description

Smart Outdoor Switch with GFCI, Wi-Fi.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Outdoor Switch Type GFCI
Voltage Rating 120 V Number of Poles 1
Material Synthetic/Polycarbonate Amperage Rating 15 A
Frequency Rating 60 Hz Power Rating 1000 W
Lamp Type CFL, Halogen, Incandescent, LED Color Black
Dimensions 12 in L x 3-1/4 in W x 4 in H Standards RoHS Compliant
Application For Residential/Commercial UPC 785007235876

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok