Abbotsford
pastm818trwcc

PASS & SEYMOUR TM818TRWCC 15Amp 120/125VAC 1-Pole/3-Way radiant® Decorator Switch & Tamper-Resistant Outlet, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM818TRWCC

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Unique "Up/Down" switches match the look and feel of radiant paddle switches.• Easy-to-use oversized main switch for primary load.• Patented Snap-In Light Module (sold separately) transforms a combination switch into an illuminated switch in seconds.• Impact-resistant face and body.• Full wraparound metal strap, commercial grade with lock-in tabs.• All screws are tri-drive.• External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.• Single Pole/3-Way Switches can be wired as a single pole or 3-way switch.• Largest breadth of 15 amp offering.• Dual mechanical shutter system helps prevent insertion of foreign objects.

Specifications

Brand Name Legrand Item Name Combination Receptacle and Switch
Type Halogen-Free Amperage Rating 15 A
Number of Poles 1 Switch Type (1) Rocker/Button
Material Thermoplastic Color/Finish White/Untreated
Mounting Type Screw, Flush UPC 785007241396

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok