Abbotsford
raytc3

NVENT THERMAL TC3 Thermostatically Controlled Outlet 15 A, 120 V, Beige

Price $56.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:TC3

Description

Thermostatically controlled outlet. Five controlled temperatures (one just right for your needs) no installation required thermostatically controlled operates with any 15 A 120 V electric heater or fan works automatically to ambient temperature saves money by using power only when temperatures require.

Specifications

Brand Name Raychem Item Name Thermostatically Controlled Outlet
Voltage Rating 120 V Amperage Rating 15 A
Material Plastic Color/Finish Beige
UPC 715629002112

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok