Abbotsford
lutmsop600mwh

LUTRON MS-OP600M-WH Maestro 120V 600W Occupancy Sensor Dimmer, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MS-OP600M-WH

Description

MAESTRO® Dimmer with occupancy/vacancy sensor, single-pole/multi-location. Auto-ON/auto-OFF or manual-ON/auto-OFF operation. 600 W incandescent/halogen capacity. Passive infrared motion detection with exclusive Lutron® XCTTM technology for fine motion detection. Adjustable timeout 1, 3, 5, 15 or 30 minutes. High-low sensitivity adjustment. Features locked preset, fade-to-on and fade-to-off.

Specifications

Brand Name Lutron Item Name Occupancy/Vacancy Sensor with Dimmer
Type Presence Detector Sensing Distance 11 m Floor/Front, 7.7 m Side
Viewing Angle 180° Color Gloss White
Mounting Type Flush Maximum Load Capacity 600 W
Response Time 30 min Dimmable Yes
Dimensions 75 mm W x 41 mm D x 119 mm H Mounting Height 1.2 m
Temperature Rating 0 to 40 °C UPC 027557662444

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok