Abbotsford
senssd120wh

ACUITY 219KJE 120VAC SSD Series Passive infrared (PIR) Contractor Select Wall Switch Sensor, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:219KJE

Description

The SSD is a stylish, easy to install, and simple to use Passive Infrared (PIR) wall switch sensor. It is ideal for private offices, copy rooms, closets, or any small enclosed space without obstructions. A user programmable time delay ensures that once the room is vacated the sensor will time out and turn off the lights.FEATURES:• PIR detection - excellent RF immunity• Small motion detection to 20 ft• Self-grounding mounting strap• No neutral connection required• No minimum load and no current leakage to load• Line power & load wires are interchangeable - impossible to wire backwards(patented• Compatible w/ Electronic & Magnetic Ballasts, CFLs, & Incandescents• Push-button programmable without removing cover plate - adjustable time delays operating modes• Integrated LampMaximizer minimum on time (patented) provides increased fluorescentlamp life - disabled by default• Non-volatile settings memory

Specifications

Brand Name Acuity Controls Sub Brand Sensor Switch
Item Name Decorator Switch and Sensor Type Passive Infrared Detection
Voltage Rating 120 V Frequency Rating 50/60 Hz
Color White Dimensions 1.68 in W x 1.63 in D x 2.74 in H
Mounting Type Wall Standards cULus Listed
Application For Private Offices, Copy Rooms, Closets UPC 820476133336

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok