Abbotsford
cwdtr7765wbox

COOPER INDUSTRIES TR7765W-BOX 15Amp 125V Combination 3.6 A USB Charger with Duplex Receptacle, White

Price $51.61 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR7765W-BOX

Description

Eaton combination 3.6 A USB charger with duplex receptacle, 15 A, 125 V.

Specifications

Brand Name Eaton Item Name Combination USB Charger with Duplex Receptacle
Type Decorator Voltage Rating 125 VAC, 5 VDC
Amperage Rating 15 A at 125 VAC, 3 A at 5 VDC Wire Type Grounding
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R NEMA Rating NEMA 5-15R
Material Thermoplastic Grounding Grounding
Contact Material Brass Dimensions 0.001 in L x 0.001 in W x 0.001 in H
Standards cULus Listed UPC 032664767029

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok