pasr26usbac6w

PASS & SEYMOUR R26USBAC6W 6.0Amp Ultra-Fast Type-A/C USB Charger With Duplex 15Amp Tamper-Resistant Outlet, White

In Stock
Price $43.98 $57.13 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:r26usbac6w

Description

Install the fastest USB charger on the market. Charge your smartphones, tablets, and laptops up to 40% faster than 3-5A USB chargers, while enjoying the added power convenience of Tamper-Resistant outlets that meet NEC® requirements. Industry-leading charging capacity of 6.0A, shared between both ports. Protects children: patented shutter system helps prevent improper insertion of foreign objects - now with black "invisi-shutters" for an invisible effect. The external brass backwire pressure-plate and posted side-wire terminal screws make installation fast and easy. radiant Screwless Wall Plate not included. PRODUCT FEATURES: - RoHS Compliant - Ultra-fast USB charger with industry-leading 6A available thru USB ports - Smart Chip technology to maximize charge speeds at each USB port. - Reversible Type-C USB connector to accommodate latest mobile devices. - Power outlets meet NEC® Tamper-Resistant requirements. - Protects children: patented shutter system helps prevent improper insertion of foreign objects—now with black "invisi-shutters" for an invisible effect preferred by end users. - Back and side wire terminals accommodate #10-#14 AWG stranded and solid copper wire for installation flexibility; tightening torque: 12-14 lb.-in. - The external brass backwire pressure-plate and posted side-wire terminal screws make installation fast and easy. - Scalloped cover design and posted side-wire terminal screws allow for faster and easier installs. - Score lines on device ears for easy removal prior to drywall routing. - RoHS compliant.

Specifications

Brand Name Legrand Item Name USB Charger with Duplex Outlet
Type Ultra-Fast Voltage Rating 125 V
Amperage Rating 15 A Dimensions 1.74 in W x 1.67 in D x 2.69 in H
UPC 785007207743

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok