Abbotsford
pastm826usbw

PASS & SEYMOUR TM826USBW 15Amp 125V radiant® USB Chargers with Duplex Tamper-Resistant Outlets, White

Price $56.34 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM826USBW
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® USB charging solutions let you charge more of your devices without the need for bulky AC adapters.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Charge two devices simultaneously while also using receptacles.• Compatible with USB 2.0 & 3.0 compatible devices.• Total charging capacity of 3.1A.• AC receptacles are tamper-resistant to meet NEC®• Patented shutter system—now with black “invisi-shutters” for an invisible effect preferred by end users—prevents improper insertion of foreign objects.• Back and side wire terminals accommodate #14 AWG - #10 AWG stranded and solid copper wire for installation flexibility.• Accepts standard Pass & Seymour wall plates and radiant® Screwless Wall Plates.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name USB Charger and Receptacle Voltage Rating 125 V
Amperage Rating 15 A NEMA Configuration 5-15R
Conductor Size 14-10 AWG Dimensions 1.4 in L x 1.7 in W x 4.2 in H
Outlet Type Tamper Resistant Number of Outlets 2
Material Polycarbonate Face, Nylon Body, Zinc Plated Steel Mounting Strap Color/Finish White
Mounting Type Box Temperature Rating -40 °C to 60 °C
Standards cULus Listed, CSA Certified Application Residential
UPC 785007127652

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4000 - SKID - 4000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok