Abbotsford
pastm8usbbk

PASS & SEYMOUR TM8USBBK 15Amp 125V USB Charger with Tamper-Resistant Receptacle, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM8USBBK

Description

Charge more devices with less clutter. Legrand's full line of charging solutions is designed to power up mobile devices quickly and reliably—without the need for bulky AC adapters.FEATURES AND BENEFITS:• RoHS Compliant• Charge two devices simultaneously while still using the receptacle.• Compatible with USB 2.0 & 3.0 compatible devices.• Total charging capacity of 2.1A.• AC receptacles are tamper-resistant to meet NEC® Code—patented shutter system prevents improper insertion of foreign objects.• Back and side wire terminals accommodate #14AWG - #10 AWG stranded and solid copper wire for installation flexibility.• Accepts standard Pass & Seymour Wall Plates.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name USB Charger and Receptacle Voltage Rating 125 V
Amperage Rating 15 A Conductor Size 14-10 AWG
Dimensions 1.6 in L x 1.7 in W x 2.7 in H Outlet Type Tamper Resistant
Color/Finish Black Standards cULus, cETLus Listed, RoHS Complaint
UPC 785007127669

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok