Abbotsford
pastr5262usbbk

PASS & SEYMOUR TR5262USBBK 15Amp 125V Fed Spec Grade USB Charger with Tamper-Resistant Receptacle, Black

Price $62.28 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR5262USBBK

Description

Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices.FEATURES & BENEFITS:• RoHS Compliant• Overall 3.1A USB charging capability: Combination AC duplex receptacles include two 5-volt DC USB ports that work with USB 2.0 & 3.0 compatible devices.• AC receptacles available in 15 and 20A, 125V.• AC receptacles are tamper-resistant as standard—patented shutter system prevents improper insertion of foreign objects.• Multiple color options available.• Back and side wire terminals accommodate #14 AWG - #10 AWG stranded and solid copper wire.• Stainless steel auto-ground clips assure positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Combination Duplex Receptacle and USB Charger Type Tamper-Resistant, Spec Grade
Voltage Rating 125 V, 2000 V Dielectric Withstand Amperage Rating 3.1 A USB, 15 A Receptacle
NEMA Configuration 5-15R Conductor Size 14-10 AWG
Dimensions 1.693 in W x 1.392 in D x 3.281 in H Phase 1
Number of Poles 2 Number of Wires 3
Terminal Connection Side and Back Wired Material Thermoplastic
Color/Finish Black NEMA Rating 5-15R
Mounting Type Box Temperature Rating -40 °C to 60 °C
Includes 3.1 A USB Charging Standards CSA Listed, cULus, FSUL, UL Listed, RoHS Compliant
Application Commercial UPC 785007031690

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2700 - SKID - 2700
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok